Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10EEJ1=F8017 S0

  • Mfr # 1-6609006-3

  • Zoro # G300982997


product price: $11.15
/ea
Sold in multiples of 7 for $78.05

Key Features

Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Filtered
Yes
Filter Type
Power Line
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-6609006-3
Zoro #
G300982997
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Filtered
Yes
Filter Type
Power Line
Voltage (Max) (VAC)
250
Output Type
.250" FASTON
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Current Rating (A)
10
Mount Angle
Right Angle
Mount Style
Flanged
Output Orientation
Straight
Type of Connector
IEC 320/C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.