
10EH1=F7647 S0
Mfr # 6609012-5
Zoro # G200985135
product price: $15.75
/eaSold in multiples of 5 for $78.75
Key Features
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Current Rating
10A
Mount Style
Flanged
Filter Type
Power Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609012-5
Zoro #
G200985135
UPC #
-
Country of Origin
China
Details
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Current Rating
10A
Mount Style
Flanged
Filter Type
Power Line
Output Type
.250" FASTON
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Input Type
.250" FASTON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.