Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10EH4C=F7437  S0 6609013-6

10EH4C=F7437 S0 (Discontinued)

  • Mfr # 6609013-6
  • Zoro # G300984489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609013-6
Zoro #
G300984489
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Ground Choke Option
Yes
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Input Type
IEC
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Filtered
Yes
Voltage (Max)
250 VAC
Current Rating
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.