Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10EHZ1=F8355 3-1609037-0

10EHZ1=F8355 (Discontinued)

  • Mfr # 3-1609037-0
  • Zoro # G900983813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1609037-0
Zoro #
G900983813
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Current Rating (A)
10
Output Type
.250" FASTON
Mount Style
Flanged
Filter Type
Power Line
Voltage (Max) (VAC)
250
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.