Zoro Homepage

10EK3=F7094 S0

  • Mfr # 1-6609027-4

  • Zoro # G100983255


product price: $22.75
/ea
Sold in multiples of 4 for $91.00

Key Features

Input Type
Wire Lead
Voltage (Max)
250 VAC
Output Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Leakage Current (Max) (250VAC, 50Hz)
.36 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609027-4
Zoro #
G100983255
UPC #
-
Country of Origin
China

Details

Input Type
Wire Lead
Voltage (Max)
250 VAC
Output Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Leakage Current (Max) (250VAC, 50Hz)
.36 mA
Mount Style
Flanged
Filter Type
Power Line
Current Rating
10A
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.