Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10ERK1=F4340 2-1609089-5

10ERK1=F4340 (Discontinued)

  • Mfr # 2-1609089-5
  • Zoro # G600984301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609089-5
Zoro #
G600984301
UPC #
-
Country of Origin
China

Details

Voltage (Max) (VAC)
250
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.26
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
10
Mount Style
Flanged
Input Type
.250" FASTON
Output Type
.250" FASTON
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.