Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0MM W T B RECPT 6POS HOUSING 1470364-6

1.0MM W T B RECPT 6POS HOUSING (Discontinued)

  • Mfr # 1470364-6
  • Zoro # G000956007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470364-6
Zoro #
G000956007
UPC #
-
Country of Origin
China

Dimensions

Length
0.354 in
Height
2.8 mm
Width
0.1968 in
Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
1
Application
Power, Signal
Color
White
Material
Thermoplastic
Hole Center to Center
1 mm
Current Rating
1 A
Flammability Rating
UL 94 V-0
Number of Contacts
6
Max. Voltage
50V AC/DC
Contact Type
Socket
Max. Temp.
105°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.