Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10P CST100 SHRD HDR ASSY LF 4-644898-0

10P CST100 SHRD HDR ASSY LF (Discontinued)

  • Mfr # 4-644898-0
  • Zoro # G500939012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644898-0
Zoro #
G500939012
UPC #
-
Country of Origin
China

Dimensions

Height
10.41 mm
Length
1.184 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
4 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
For Use With
MTA .100 Connector Assembly
Connection Material
Copper Alloy
Max. Temp.
105°C
Features
Shrouded
Number of Contacts
10
Contact Finish
Bright Gold Plated
Number of Rows
1
Current Rating
4 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.