
10P FOB THT MICRO-MATCH VALUE LINE
Mfr # 1-2178710-0
Zoro # G401042187
product price: $0.47
/eaSold in multiples of 2500 for $1,175.00
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
4 mm
Color
Black
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2178710-0
Zoro #
G401042187
UPC #
-
Country of Origin
Germany
Dimensions
Height
4 mm
Length
14.7 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Number of Contacts
10
Current Rating
0.85 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Connector Type
Female-on-Board
Contact Type
Socket
Connection Material
Copper Alloy
Contact Finish
Tin over Nickel
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.