Zoro Homepage
This item is Discontinued.
Te Connectivity 10P Mta100 Cover F/T 1-640642-0

10P Mta100 Cover F/T (Discontinued)

  • Mfr # 1-640642-0
  • Zoro # G705783700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640642-0
Zoro #
G705783700
UPC #
-
Country of Origin
China

Details

Item
Dust Cover
Type
Dust Cover
Color
Natural
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
For Use With
MTA-100 Connectors
Hole Center to Center
2.54 mm
Number of Contacts
10
Max. Temp.
85°C
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.