Zoro Homepage

10P MTA100 HDR ASSY F/L W/O#3

  • Mfr # 643879-4

  • Zoro # G800928235


product price: $1.15
/ea
Sold in multiples of 70 for $80.50

Key Features

Insulation Color
Natural
Pin Length (In.)
0.295 in
Connection Type
Through Hole - Solder
Terminal Type
Straight Pin
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643879-4
Zoro #
G800928235
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
1 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Through Hole - Solder
Terminal Type
Straight Pin
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Max. Voltage
250V AC
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.