Zoro Homepage

10P MTA100 HDR ASSY PL RA LF

  • Mfr # 4-641212-0

  • Zoro # G400927997


product price: $1.69
/ea
Sold in multiples of 45 for $76.05

Key Features

Insulation Color
Natural
Connection Type
Right Angle, Through Hole - Solder
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-641212-0
Zoro #
G400927997
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
1.1 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Right Angle, Through Hole - Solder
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Standards
UL, CSA Listed
Features
Unshrouded Header
Terminal Type
Pin
Application
Signal, Printed Circuit Board
Connection Material
Copper Alloy
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.