Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P Mta156 Cover

  • Mfr # 1-640551-0

  • Zoro # G805783662


product price: $0.34
/ea
Sold in multiples of 278 for $94.52

Key Features

Type
Dust Cover
Color
Natural
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640551-0
Zoro #
G805783662
UPC #
-
Country of Origin
China

Details

Item
Dust Cover
Type
Dust Cover
Color
Natural
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
105°C
For Use With
MTA-156 Connectors
Number of Contacts
10
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.