Zoro Homepage

10P RAST 2.5 Tab Header Ex- Locking THV

  • Mfr # 1-1971837-0

  • Zoro # G200941186


product price: $1.15
/ea
Sold in multiples of 70 for $80.50

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971837-0
Zoro #
G200941186
UPC #
-
Country of Origin
United States

Dimensions

Height
15.5 mm
Length
1.08 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
120°C
For Use With
Connector/Cable Assembly
Features
Shrouded
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Number of Contacts
10
Contact Type
Tab
Number of Rows
1
Contact Finish
Silver Plated; Tin Plated
Current Rating
6 A
Terminal Finish
Matte Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.