
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284517-0
Zoro #
G000930076
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Block Type
None
Side Stackable
No
Connector Style
Header
Contact Mount
Through Hole
Applies To
Printed Circuit Board
Threaded Flange
Without
Mounting Angle
Vertical
Interlock
Without
Number of Positions
10
Shrouded
Yes
Centerline
3.81 mm [ .1499 in ]
Screwless Terminal Block
No
Housing Color
Green
Contact Mating Area Plating Material
Tin
Number of Rows
1
Stacked Levels
Without
Housing Material
Polyamide 6.6
Voltage (VAC)
300
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Closed End
With
Mating Angle
180°
Current Rating (Max) (A)
11
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.