Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P VAL-U-LOK VRT HDR W/P V2

  • Mfr # 1-1586039-0

  • Zoro # G500938336


product price: $0.67
/ea
Sold in multiples of 132 for $88.44

Key Features

Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586039-0
Zoro #
G500938336
UPC #
-
Country of Origin
China

Dimensions

Width
0.384 in
Height
12.8 mm
Length
0.874 in
Max. Insulation Dia.
0.122 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Polyamide
Terminal Type
Through Hole - Solder
Features
Circuit Identification Feature; Shrouded
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
10
Number of Rows
2
Current Rating
9 A
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.