Barrier Strip, 2 Row, 25 A, 300 V, 14 AWG

  • Mfr # 1-1546670-0

  • Zoro # G400973888


product price:  $8.95
/ea
Sold in multiples of 500 for $4,475.00

Key Features

Number of Rows
2
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1546670-0
Zoro #
G400973888
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
5.118 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
2
Current
25 A
Maximum Voltage
300 V
Center Spacing
0.4375 in
Color
Black
Operating Temperature Range
-40 to 120°C
Mounting Options
End Mounting Ears
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Barrier Strip Style
Dual Barrier
Number of Positions
10
Terminal Plating Material
Tin
Top Hardware
Wire Clamp Combo Head
Terminal Material
Brass
Number of Levels
1
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Block Style
Flat
Mounting Angle
Vertical
Mounting Insert
Without
Screw Plating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.