
10POS MIXED TAB HSG ASSY
Mfr # 3-1564516-1
Zoro # G200956432
product price: $3.99
/eaSold in multiples of 40 for $159.60
Key Features
Number of Rows
2
Material
Glass-Filled PBT
Features
Hybrid Connector; Terminal Position Assurance
Width
1.063 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1564516-1
Zoro #
G200956432
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.063 in
Length
40.6 mm
Height
1.894 in
Details
Number of Rows
2
Material
Glass-Filled PBT
Features
Hybrid Connector; Terminal Position Assurance
Color
Green
Number of Contacts
10
IP Rating
IP67
Max. Voltage
42V DC
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.