Zoro Homepage

10VSB1=F8331

  • Mfr # 1-1609034-5

  • Zoro # G900983332


product price: $27.45
/ea
Sold in multiples of 3 for $82.35

Key Features

Filter Type
Power Line
Input Type
.250" FASTON
Mount Style
Bulkhead
Filtered
Yes
Output Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609034-5
Zoro #
G900983332
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Input Type
.250" FASTON
Mount Style
Bulkhead
Filtered
Yes
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
1.25
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.75
Current Rating (A)
10
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.