Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10X2 MTE RPT SR LATCH .100CL 5-103958-1

10X2 MTE RPT SR LATCH .100CL (Discontinued)

  • Mfr # 5-103958-1
  • Zoro # G801044941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-103958-1
Zoro #
G801044941
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Min. Single Wire Size
26 AWG
Height
5.08 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.054 in

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Current Rating
3 A
Number of Contacts
2
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
1
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.