Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 110 Faston Sleeve Tab Transparent Nat 170823-1

110 Faston Sleeve Tab Transparent Nat (Discontinued)

  • Mfr # 170823-1
  • Zoro # G205900218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170823-1
Zoro #
G205900218
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.827 in

Details

Item
Insulation Sleeve
Insulation Color
Natural
Insulation Type
Insulated
Max. Temp.
221 Degrees F
Application
Wire/Cable
Connection Material
Soft PVC
Insulation Dia
0.071 in
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.