Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 110 PL REC. 24-20AWG PTBR 175411-1

110 PL REC. 24-20AWG PTBR (Discontinued)

  • Mfr # 175411-1
  • Zoro # G201009533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175411-1
Zoro #
G201009533
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Size
24 - 20 AWG
Accepts Wire Insulation Diameter Range
.04 - .07 in
Wire Insulation Diameter (Max)
2.62 mm
Receptacle Stock Thickness
.01 in

Details

Terminal Type
Receptacle
Plating Material
Pre-Tin
Terminates To
Wire & Cable
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Barrel Type
Open
Fully Insulated
No
Wire Insulation Support
With
Crimp Type
F-Crimp
Contact Base Material
Brass
Operating Temperature Range
-40 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.