Zoro Homepage
This item is Discontinued.
Te Connectivity .110X.032 Tab Std Siameze 1601194-2

.110X.032 Tab Std Siameze (Discontinued)

  • Mfr # 1601194-2
  • Zoro # G905899522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601194-2
Zoro #
G905899522
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.194 in

Details

Wire Type
Magnet Wire
Connection Type
IDC Standard
Terminal Type
Tab
Wire Range
Magnet Wire: 34 to 18 AWG
Terminal Orientation
Straight
Contact Plating Material
Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.