Zoro Homepage

11/12 MODII HDR DRST SFMT B/A

  • Mfr # 2-146806-1

  • Zoro # G200937998


product price: $1.19
/ea
Sold in multiples of 68 for $80.92

Key Features

Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Features
With Board Standoff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-146806-1
Zoro #
G200937998
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Features
With Board Standoff
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Material
Liquid Crystal Polymer
Contact Finish
Gold over Nickel
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Matte Tin Over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.