Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 11P MTA100 FD THRU ASSY BLUE 4-640622-1

11P MTA100 FD THRU ASSY BLUE (Discontinued)

  • Mfr # 4-640622-1
  • Zoro # G800928730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640622-1
Zoro #
G800928730
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2 in

Details

Item
Connector
Insulation Color
Blue
Wire Range
26 AWG
Features
Strain Relief
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Terminal Type
Feed Through Receptacle
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.