Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 CPGI-B-106-2503-25

12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (Discontinued)

  • Mfr # CPGI-B-106-2503-25
  • Zoro # G4015496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-2503-25
Zoro #
G4015496
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10
Overall Length
1.58 in
Tongue Width - Wire Connector
0.39 in
Minimum Wire Size
12 AWG
For Wire Size
10 AWG, 12 AWG
Wire Size Range
12 AWG - 10 AWG
Tongue Width
0.39 in
Maximum Wire Size
10 AWG

Details

Wire Range
12 to 10 AWG
Insulation Type
Heat Shrink
Insulation Color
Yellow
Features
Funnel Entry
Terminal Connection
Crimp
Connection Type
Crimp
Connection Material
Tin-Plated Copper
Seam
Brazed
Item
Fork Terminal
Max. Voltage
600 V
Standards
UL Listed
Max. Temp.
257 Degrees F
Terminal Type
Standard
Terminal Shape
Fork
Seam Style
Brazed
RoHS Compliant
Yes
Insulation Material
Nylon
Contact Material
Copper
Barrel Style
Funnel Entry, Insulation Grip
Maximum Voltage
600 V
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-67 Degrees F
Termination Style
Crimp and Heat Shrink
Contact Finish
Tin
Termination
Crimp Termination & Heat Shrink
Combo Termination
Crimp and Heat Shrink / Nylon

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp and Heat Shrink, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Style Funnel Entry, Insulation Grip, Connection Material Tin-Plated Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Operating Temperature -67 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.