Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 CPGI-B-106-1993-25

12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (Discontinued)

  • Mfr # CPGI-B-106-1993-25
  • Zoro # G4499625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-1993-25
Zoro #
G4499625
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
3/8 in
Overall Length
1.85 in
Tongue Width - Wire Connector
0.71 in
Tongue Width
0.71 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
For Wire Size
10 AWG, 12 AWG
Ring Width Ranges
0.51 - 0.75 inches
For Wire Sizes
12 AWG to 10 AWG

Details

Wire Range
12 to 10 AWG
Insulation Type
Heat Shrink
Insulation Color
Yellow
Standards
cRUus
Max. Voltage
600 V
Connection Material
Tin-Plated Copper
Terminal Type
Standard
Item
Ring Terminal
Connection Type
Crimp
Max. Temp.
257 Degrees F
Terminal Connection
Crimp
Seam
Brazed
Maximum Voltage
600 V
Termination Style
Crimp
Insulation Material
Polyolefin
Contact Material
Copper
Minimum Operating Temperature
257 Degrees F
Maximum Operating Temperature
257 Degrees F
Contact Finish
Tin
Seam Style
Brazed
Terminal Shape
Ring Terminal
Insulation
Heat Shrink (Polyolefin)
Termination
Crimp Termination with Heat Shrink

Description

Ring Terminal, Insulation Color Yellow, Insulation Material Polyolefin, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards cRUus, Insulation Type Heat Shrink, Minimum Operating Temperature 257 Degrees F, Overall Length 1.85 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.