Zoro Homepage

12 MODII HDR SRST SHRD .100CL

  • Mfr # 102202-9

  • Zoro # G500938053


product price: $2.25
/ea
Sold in multiples of 40 for $90.00

Key Features

Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102202-9
Zoro #
G500938053
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Brass
Connector Type
Header
Terminal Type
Through Hole
Features
With Board Standoff; Shrouded
For Use With
Printed Circuit Board
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated; Tin-Lead over Nickel Plated
Number of Contacts
12
Current Rating
3 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.