
12 MODII HORZ DR CE 100CL/115
Mfr # 87961-5
Zoro # G001039723
product price: $120.99
/eaSold in multiples of 2 for $241.98
Free Shipping & Returns
Key Features
Series
AMPMODU, MOD II
Standards
MIL-C-55032
Height
6.05 mm
Color
Natural
Material
Polyphenylene Sulfide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87961-5
Zoro #
G001039723
UPC #
-
Country of Origin
United States
Dimensions
Height
6.05 mm
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Series
AMPMODU, MOD II
Standards
MIL-C-55032
Color
Natural
Material
Polyphenylene Sulfide
Terminal Finish
Gold Flash
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Number of Contacts
12
Number of Rows
2
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.