
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147105-6
Zoro #
G801040363
UPC #
-
Country of Origin
China
Dimensions
Height
6.73 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
12
Contact Finish
Gold Plated
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.