Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 MODIV VRT DR SFMNT 30AU

  • Mfr # 5-147741-6

  • Zoro # G901042625


product price: $1.99
/ea
Sold in multiples of 55 for $109.45

Key Features

Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
CSA LE7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147741-6
Zoro #
G901042625
UPC #
-
Country of Origin
China

Dimensions

Height
0.198 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
CSA LE7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Current Rating
2 A
Contact Finish
Gold Plated; Tin over Nickel
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
12
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.