Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 POS 5.0 MM R/A PLUG TRM BLK 1-796641-2

12 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796641-2
  • Zoro # G500983299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796641-2
Zoro #
G500983299
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Mounting Angle
Right Angle
Housing Material
Polyamide 6.6 GF
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Shrouded
No
Number of Rows
1
Block Type
None
Interlock
Without
Housing Color
Black
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Screw Flange
Without
Screwless Terminal Block
No
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Side Stackable
Yes
Screw Material
Brass
Centerline
5 mm [ .197 in ]
Applies To
Wire/Cable
Current Rating (Max) (A)
15
Voltage (VAC)
300
Number of Positions
12
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.