Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12 POS TERMI-BLOK PLUG STAC 3 1-284506-2

12 POS TERMI-BLOK PLUG STAC 3 (Discontinued)

  • Mfr # 1-284506-2
  • Zoro # G200930166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284506-2
Zoro #
G200930166
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M2

Details

Screw Material
Brass
Number of Positions
12
Housing Material
Polyamide 6.6
Housing Color
Green
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Right Angle
Side Stackable
Yes
Block Type
None
Voltage (VAC)
300
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
11
Contact Mount
Through Hole
Wire Entry Angle
Side
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Shrouded
No
Connector Style
Plug
Interlock
Without
Applies To
Wire
Number of Rows
1
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.