Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 EURO TYPE C RECEPT ST ASSY

  • Mfr # 535097-5

  • Zoro # G900946580


product price: $6.85
/ea
Sold in multiples of 600 for $4,110.00

Key Features

Color
Gray
Application
Signal
Current
1.5 A
Height
11.5 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535097-5
Zoro #
G900946580
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Contact Type
Socket
Current Rating
1.5 A
Contact Finish
Gold Plated
Number of Rows
3
Number of Contacts
120

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.