Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 120A SGL POLE HSG SUBASY RED 1604001-5

120A SGL POLE HSG SUBASY RED (Discontinued)

  • Mfr # 1604001-5
  • Zoro # G000955260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604001-5
Zoro #
G000955260
UPC #
-
Country of Origin
China

Dimensions

Height
69.6 mm
Length
0.96 in
Width
0.96 in
Max. Insulation Dia.
15 mm

Details

Item
Housing
Color
Red
Material
Polycarbonate
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Application
Power
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Terminal Type
Crimp
Number of Contacts
1
Contact Type
Plug
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.