Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 120A SGL POLE HSG SUBASY WHITE 1604001-3

120A SGL POLE HSG SUBASY WHITE (Discontinued)

  • Mfr # 1604001-3
  • Zoro # G900955131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604001-3
Zoro #
G900955131
UPC #
-
Country of Origin
China

Dimensions

Height
69.6 mm
Width
0.96 in
Length
0.96 in
Max. Single Wire Size
35 mm2
Max. Insulation Dia.
0.591 in
Min. Single Wire Size
34 mm2

Details

Item
Housing
Color
White
Material
Polycarbonate
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Standards
UL E28476; UL Recognized
Application
Power
Number of Contacts
1
Connector Terminates To
Wire & Cable
Contact Type
Plug
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.