Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB HDR DIP  2 POS 1734829-2

1.25 WTB HDR DIP 2 POS (Discontinued)

  • Mfr # 1734829-2
  • Zoro # G300937829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734829-2
Zoro #
G300937829
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.185 in
Height
0.126 in
Max. Single Wire Size
26 AWG
Length
4.2 mm
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
32 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Wire Type
Discrete
Connector Type
Header
Features
Partially Shrouded
Terminal Type
Through Hole
Material
Thermoplastic
Hole Center to Center
1.25 mm
Connection Material
Phosphor Bronze
For Use With
440146-x
Contact Type
Pin
Number of Contacts
2
Current Rating
0.8 A
Contact Finish
Nickel Plated; Matte Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.