Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25 WTB HDR DIP  8 POS 1734829-8

1.25 WTB HDR DIP 8 POS (Discontinued)

  • Mfr # 1734829-8
  • Zoro # G500937827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734829-8
Zoro #
G500937827
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.185 in
Height
0.126 in
Max. Single Wire Size
26 AWG
Length
11.75 mm
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
32 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
440146-x
Hole Center to Center
1.25 mm
Wire Type
Discrete
Features
Partially Shrouded
Connector Type
Header
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Max. Temp.
85°C
Number of Contacts
8
Number of Rows
1
Current Rating
0.8 A
Contact Finish
Nickel Plated; Matte Tin Plated
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.