Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 WTB HDR SMT 9 POS

  • Mfr # 1734260-9

  • Zoro # G500937179


product price: $1.75
/ea
Sold in multiples of 1000 for $1,750.00

Key Features

Color
Natural
Min. Single Wire Size
32 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
0.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734260-9
Zoro #
G500937179
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.167 in
Height
0.187 in
Length
16.54 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
50 µin
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
32 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Material
High Temperature Thermoplastic
For Use With
440146-x
Max. Temp.
85°C
Hole Center to Center
1.25 mm
Wire Type
Discrete
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Features
Partially Shrouded
Current Rating
0.8 A
Contact Type
Pin
Contact Finish
Nickel Plated; Tin over Nickel
Number of Rows
1
Number of Contacts
9
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.