
1.25FP R08 SL B C TR
Mfr # 3-1827159-8
Zoro # G001041269
product price: $2.19
/eaSold in multiples of 1000 for $2,190.00
Key Features
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Features
With Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1827159-8
Zoro #
G001041269
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Features
With Boss
Material
Polyphenylene Sulfide
Number of Contacts
8
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connection Material
Phosphor Bronze
Hole Center to Center
1.25 mm
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
0.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.