Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25mm WTB Socket Housing 6p 440146-6

1.25mm WTB Socket Housing 6p (Discontinued)

  • Mfr # 440146-6
  • Zoro # G700957281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440146-6
Zoro #
G700957281
UPC #
-
Country of Origin
United States

Dimensions

Width
0.156 in
Length
0.364 in
Height
3.15 mm
Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Application
Power, Signal
Color
Natural
Number of Contacts
6
Connector Type
Receptacle
Contact Type
Socket
Connection Material
Copper Alloy
Hole Center to Center
1.25 mm
Max. Temp.
85°C
Terminal Type
Crimp
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Voltage
100V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.