Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25mm WTB Socket Housing 8p 440146-8

1.25mm WTB Socket Housing 8p (Discontinued)

  • Mfr # 440146-8
  • Zoro # G800957327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440146-8
Zoro #
G800957327
UPC #
-
Country of Origin
United States

Dimensions

Height
3.15 mm
Length
0.463 in
Width
0.156 in
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Application
Power, Signal
Color
Natural
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Max. Temp.
85°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Connector Type
Receptacle
Hole Center to Center
1.25 mm
Contact Type
Socket
Connection Material
Copper Alloy
Number of Contacts
8
Flammability Rating
UL 94 V-0
Current Rating
1 A
Max. Voltage
100V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.