Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12FCD10 AR=F7739 6609070-2

12FCD10 AR=F7739 (Discontinued)

  • Mfr # 6609070-2
  • Zoro # G800985504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609070-2
Zoro #
G800985504
UPC #
-
Country of Origin
Mexico

Details

Output Type
Terminal Block
Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Voltage (Max) (VAC)
480
Filtered
Yes
Current Rating (A)
12
Input Type
Terminal Block
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.45
Mount Style
Flanged
Wiring Configuration
DELTA (3 wire + ground)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.