
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5172069-1
Zoro #
G801042312
UPC #
-
Country of Origin
Japan
Dimensions
Min. Single Wire Size
0.22 mm2
Width
25 mm
Height
26.3 mm
Length
61.2 mm
Max. Single Wire Size
2.18 mm2
Details
Item
Connector
Wire Connector Style
Miniature Power
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Color
Blue
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Number of Contacts
12
Connector Terminates To
Wire & Cable
Number of Rows
2
Hole Center to Center
5 mm
Connector Type
Receptacle
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.