Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P EP SHRD HDR ASMY  WHITE 1-1877285-2

12P EP SHRD HDR ASMY WHITE (Discontinued)

  • Mfr # 1-1877285-2
  • Zoro # G900938011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1877285-2
Zoro #
G900938011
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
12 mm
Length
50.77 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Features
Shrouded
Hole Center to Center
3.96 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Glass-Filled PBT
Number of Contacts
12
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.