Zoro Homepage

12P MOW MICRO-MATCH VALUE LINE

  • Mfr # 1-2178712-2

  • Zoro # G401040503


product price: $0.49
/ea
Sold in multiples of 2500 for $1,225.00

Key Features

Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
6.8 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2178712-2
Zoro #
G401040503
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.8 mm
Length
18.7 mm
Max. Insulation Dia.
0.039 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Material
Glass-Filled Polyester
Features
Shrouded
Color
Black
Connection Material
Copper Alloy
Terminal Finish
Tin over Nickel; Tin Plated
Contact Type
Pin
Current Rating
1.3 A
Connector Type
Male-On-Wire
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
12
Contact Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.