Zoro Homepage
This item is Discontinued.
Te Connectivity 12P TERMI-BLOK PCB MOUNT 1-282856-2

12P TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 1-282856-2
  • Zoro # G400929892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282856-2
Zoro #
G400929892
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M3

Details

Number of Positions
12
Closed End
Without
Contact Mount
Through Hole
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Block Type
None
Housing Material
PA 6.6
Interlock
With
Mounting Angle
Vertical
Screw Material
Brass
Current Rating (Max) (A)
24
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Stacked Levels
Without
Centerline
5 mm [ .197 in ]
Number of Rows
1
Side Stackable
Yes
Screw Flange
Without
Contact Base Material
Brass
Screw Plating Material
Nickel
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Connector Style
Receptacle
Housing Color
Green
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.