Zoro Homepage

12P UMNL CAP HSG NATL

  • Mfr # 1-480709-0

  • Zoro # G800955347


product price: $0.40
/ea
Sold in multiples of 250 for $100.00

Key Features

Color
Natural
Height
27.43 mm
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Width
20.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480709-0
Zoro #
G800955347
UPC #
-
Country of Origin
United States

Dimensions

Height
27.43 mm
Width
20.32 mm
Length
26.67 mm

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Type
Pin
Number of Contacts
12
Terminal Type
Crimp
Max. Voltage
600V AC
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.