Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P VAL-U-LOK R/A HDR GW 1-1586863-2

12P VAL-U-LOK R/A HDR GW (Discontinued)

  • Mfr # 1-1586863-2
  • Zoro # G500937025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586863-2
Zoro #
G500937025
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Length
26.4 mm
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.122 in
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Wire Connector Style
Rectangular
Color
White
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Material
Polyamide
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Connector Type
Header
Hole Center to Center
4.19 mm
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
12
Number of Rows
2
Current Rating
9 A
Terminal Finish
Brass Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.