Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12POS 5.0MM CE VRT HDR TRM BLK 1-796642-2

12POS 5.0MM CE VRT HDR TRM BLK (Discontinued)

  • Mfr # 1-796642-2
  • Zoro # G300938864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796642-2
Zoro #
G300938864
UPC #
-
Country of Origin
Italy

Details

Color
Green
Maximum Voltage
300 V AC
Current
15 A
Max. Voltage
300V AC
For Use With
Printed Circuit Board
Hole Center to Center
5 mm
Connector Type
Header
Material
Glass-Filled Polyamide
Connection Material
Copper Alloy
Number of Contacts
12
Current Rating
15 A
Contact Finish
Tin Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.